This product requires certification to purchase.

4 in. x 8 ft. Aluminum Uninsulated Flexible Air Duct

You last purchased this on
 
Deflecto

Supurr-Flex® 4 in. x 8 ft. Aluminum Uninsulated Flexible Air Duct

Brand image
You last purchased this on
 
Deflecto

Supurr-Flex® 4 in. x 8 ft. Aluminum Uninsulated Flexible Air Duct

  • Fast #
  • Part #DF0408B
  • Item #7011283
  • Manufacturer Part #F0408B
4.9 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • UL Listed: UL 2158A
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Aluminum
Diameter:
4 in
Insulated:
No
Length:
8 ft
Material:
Aluminum
Maximum Airflow:
5000
Temperature Range:
0 to 265 Deg F (-18 to 130 Deg C)
UL Listed:
UL 2158A
Vent Duct Shape:
Round



Customers Also Bought
1–6 of 18 items
Part #DA0UL048
Item #4397871
3.6 out of 5 Customer Rating
Requires Certification
Part #DA04840
Item #4572017
5 out of 5 Customer Rating
Requires Certification
Part #E60642
Item #7222680
3.4 out of 5 Customer Rating
Requires Certification
Part #JD04059
Item #1702539
3.4 out of 5 Customer Rating
Requires Certification
Part #DF0405MSX30
Item #4106663
5 out of 5 Customer Rating
Requires Certification
Part #DF0425
Item #1236039
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DF0450
Item #4393269
3.3 out of 5 Customer Rating
Requires Certification
Part #DFO408MSX30
Item #2480809
4.8 out of 5 Customer Rating
Requires Certification
Part #DF0425
Item #1236039
3.1 out of 5 Customer Rating
Requires Certification
Part #DF0405MSX30
Item #4106663
5 out of 5 Customer Rating
Requires Certification
Part #DRK8WF
Item #1638799
5 out of 5 Customer Rating
Requires Certification
Part #DLTF
Item #657018
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing