This product requires certification to purchase.

You last purchased this on
 
Deflecto

Supurr-Flex®

  • Fast #
  • Part #DRK8WF
  • Item #1638799
  • Manufacturer Part #RK8WF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

Supurr-Flex®

  • Fast #
  • Part #DRK8WF
  • Item #1638799
  • Manufacturer Part #RK8WF
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 168
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use venting dryer to outside
  • UL listed
  • Flexible metallic duct
  • Fire resistant
  • Quick, easy installation
  • Wide mouth hood
  • Removable bird guard helps prevent birds and other pests from nesting or entering home
  • Maximizes airflow with a 4" opening
  • Vent closure is designed for tight closure
  • Durable weather resistant plastic material
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
4 in
Height:
11-1/8 in
Length:
8 ft
Material:
Aluminum
Product Type:
Dryer Vent Kit
Width:
6-3/8 in