4 in. Flatback Dryer Vent Hood White
Supurr-Vent® 4 in. Flatback Dryer Vent Hood White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hood pipe diameter: 4"
- Curved louvers for quieter operation
- Durable, weather resistant
- Flat for flush mounting applications
- Quick, easy installation
Documents
Specifications
- Collection:
- Supurr-Vent®
- Color Finish Name:
- White
- Diameter:
- 4 in
- Fits Pipe Size:
- 4 in
- Height:
- 6 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Calcium Filled Polypropylene
- Vent Installation Type:
- Flush Mount