4 x 6 in. Brown Louvered Hood
Supurr-Vent® 4 x 6 in. Brown Louvered Hood
Package Quantity Info:
Each: 1 Case: 18 Pallet: 288-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hood pipe diameter: 4"
- Opens with ease for maximum exhaust flow
- Curved louvers for quieter operation
- Durable weather resistant
- Quick and easy installation
- Includes pipe and collar
- Assembled
Documents
Specifications
- Color Finish Name:
- Brown
- Diameter:
- 4 in
- Height:
- 6 in
- Material:
- Aluminum, Plastic, Rubber
- Material Type:
- Calcium Filled Polypropylene, Styrene
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 6 in