This product requires certification to purchase.

4 x 6 in. White Louvered Hood

Deflecto

Supurr-Vent® 4 x 6 in. White Louvered Hood

  • Fast #
  • Part #DSVHAW418
  • Item #4639035
  • Manufacturer Part #SVHAW4/18
3.7 out of 5 Customer Rating
Brand image
Deflecto

Supurr-Vent® 4 x 6 in. White Louvered Hood

  • Fast #
  • Part #DSVHAW418
  • Item #4639035
  • Manufacturer Part #SVHAW4/18
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 18 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hood pipe diameter: 4"
  • Opens with ease for maximum exhaust flow
  • Curved louvers for quieter operation
  • Durable weather resistant
  • Quick and easy installation
  • Includes pipe and collar
  • Assembled
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
4 in
Height:
6 in
Material:
Aluminum, Plastic, Rubber
Material Type:
Calcium Filled Polypropylene, Styrene
UPC:
079916500430
Vent Duct Shape:
Round to Rectangular
Width:
6 in