This product requires certification to purchase.

4 x 6 in. Brown Louvered Hood

You last purchased this on
 
Deflecto

Supurr-Vent® 4 x 6 in. Brown Louvered Hood

  • Fast #
  • Part #DHS4B48
  • Item #765829
  • Manufacturer Part #HS4B48
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Deflecto

Supurr-Vent® 4 x 6 in. Brown Louvered Hood

  • Fast #
  • Part #DHS4B48
  • Item #765829
  • Manufacturer Part #HS4B48
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hood pipe diameter: 4"
  • Curved louvers for quieter operation
  • Opens with ease for maximum airflow
  • Louvered construction helps prevent wind and rain from entering vent
  • Quick, easy installation
  • Requires Certification

Specifications

Color Finish Name:
Brown
Diameter:
4 in
Height:
1-1/2 in
Length:
6 in
Material:
Plastic
Vent Duct Shape:
Round
Width:
6 in