Supurr-Vent®
Frequently Purchased Together
Product Details
Product Details
- Molded for easy connection of pipe
- Curved louvers for quiet operation
- Comes with a built-in grid to help deter birds and rodents from entering
- Quality constructed hood
Documents
Specifications
- Collection:
- Supurr-Vent®
- Color Finish Name:
- White
- Diameter:
- 4 in
- Height:
- 6 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polypropylene