2-1/4 x 5 in. Under Eave White Plastic
Undereve Vent® 2-1/4 x 5 in. Under Eave White Plastic
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quick and easy installation
- Installs over the exhaust hole, under the soffit to exhaust air from bathroom fans
- Helps prevent cold air from entering home, birds and rodents from nesting in vent
- Components constructed of heavy duty plastic
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 5 in
- Length:
- 2-1/4 in
- Material:
- Plastic
- Width:
- 10-1/4 in