1/2 x 0.035 in. Seamless Stainless Steel Tubing
Unitherm™ 1/2 x 0.035 in. Seamless Stainless Steel Tubing
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Pre-insulated
- Non-wicking
- Inorganic fibrous glass thermal insulation
- 105 degree celsuis black flame-retardant low temperature polyvinyl chloride jacket
Specifications
- ASTM:
- ASTM A-269
- Application:
- Residential
- Collection:
- Unitherm™
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1/2 in
- UL Listed:
- No
- Wall Thickness:
- 0.035 in