Zinc Hinge Pin Door Stop in Satin Nickel
Zinc Hinge Pin Door Stop in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-7/8 in
- Door Stop Type:
- Hinge Pin Door Stop
- Material:
- Zinc
- Width:
- 5/8 in