Entry Door Lever in Oil Rubbed Bronze
Newport® Entry Door Lever in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Newport®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Entry
- Height:
- 2-5/8 in
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 2-5/8 in