Entry Lever Set in Satin Nickel
Newport® Entry Lever Set in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Newport®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Entry
- Thickness:
- 1-3/8 in - 1-3/4 in