Entry Knob in Oil Rubbed Bronze
Saxon™ Entry Knob in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Saxon™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-13/16 in
- Handle Type:
- Entry
- Thickness:
- 1.75 in
- UL Listed:
- No