This product requires certification to purchase.

1.6 gpf Diaphragm Operating Assembly in Antique Pewter

You last purchased this on
 
Delany Products

1.6 gpf Diaphragm Operating Assembly in Antique Pewter

  • Fast #
  • Part #D14316ACQT106
  • Item #4627722
  • Manufacturer Part #143-1.6-ACQ-T106
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delany Products

1.6 gpf Diaphragm Operating Assembly in Antique Pewter

  • Fast #
  • Part #D14316ACQT106
  • Item #4627722
  • Manufacturer Part #143-1.6-ACQ-T106
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Antique Pewter Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Diaphragm operating assembly with Mashaerator for valves with 1" supply or larger
  • “Turn-to-silence" equipment
  • Less F171-4-P & F25 Parts
  • For use with Flushboy, Flushboy Ultra
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Color Finish Name:
Antique Pewter
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.6 gpf
WaterSense Labeled:
No