This product requires certification to purchase.

0.85 gph Brass 90 Degree Hollow Cone Oil Burner Nozzle

Delavan

0.85 gph Brass 90 Degree Hollow Cone Oil Burner Nozzle

  • Fast #
  • Part #D8590A
  • Item #1583902
  • Manufacturer Part #8590A
4.5 out of 5 Customer Rating
Brand image
Delavan

0.85 gph Brass 90 Degree Hollow Cone Oil Burner Nozzle

  • Fast #
  • Part #D8590A
  • Item #1583902
  • Manufacturer Part #8590A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Red Vial
Flow Rate:
0.85 gph
Material:
Brass
Product Type:
Brass 90 Degree Hollow Cone Oil Burner Nozzle
Spray Radius:
90
UPC:
095243115604