This product requires certification to purchase.

2.25 gph Solid Oil Nozzle

Delavan

2.25 gph Solid Oil Nozzle

  • Fast #
  • Part #D22545B
  • Item #1813967
  • Manufacturer Part #225-45B
5 out of 5 Customer Rating
Brand image
Delavan

2.25 gph Solid Oil Nozzle

  • Fast #
  • Part #D22545B
  • Item #1813967
  • Manufacturer Part #225-45B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid oil nozzle
  • Bi-metal construction - brass bosy and stainless steel metering parts
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Flow Rate:
2.25 gph
Material:
Brass
Pressure - Maximum:
100 psi
Spray Radius:
45
UPC:
095243118629