*CVR* CCY 1.75 GPM UNIV SHWR COM H2
This product has been replaced by
Manufacturer Part #51567-PN-PR
*CVR* CCY 1.75 GPM UNIV SHWR COM H2
Product Details
Product Details
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Spray settings include: H2OKinetic spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Includes 60 in. hose
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Depth:
- 2 in
- Faucet Material:
- Brass
- Height:
- 26-47/50 in
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Square
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes