*CVR* CCY 1.75 GPM UNIV SHWR COM H2
This product has been replaced by
Manufacturer Part #58473-KS-PR
*CVR* CCY 1.75 GPM UNIV SHWR COM H2
Product Details
Product Details
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: H2OKinetic spray, H2OKinetic spray with Massage, Massaging spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 60 in. hose
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Depth:
- 4-97/100 in
- Faucet Connection Size:
- 1/2 in
- Height:
- 12-41/100 in
- Shape:
- Rectangular
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes