0.125 gpf Urinal Flush Valve
0.125 gpf Urinal Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chloramine resistant diaphragm
- Renewable seat
- Vandal resistant cover screw
- Adjustable 121mm (4 3/4") plus or minus 11mm (7/16") inlet/valve outlet centers
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A117.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dual Flush:
- No
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- Height:
- 4-19/25 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spud Location:
- Top
- UPC:
- 055870349469
- Valve Size:
- 1 in
- WaterSense Labeled:
- No