1/2 in. Slip-Joint Adapter
1/2 in. Slip-Joint Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1560-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- To be used for Diamond Seal® technology models
- Compression to slip joint adapter and gasket
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Adapter
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Material:
- Brass, Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No