This product requires certification to purchase.

1-1/4 in. Brass Sink Trap in Champagne Bronze

You last purchased this on
 
Delta Faucet

1-1/4 in. Brass Sink Trap in Champagne Bronze

  • Fast #
  • Part #DDT041141CZ
  • Item #10002444
  • Manufacturer Part #DT041141-CZ
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

1-1/4 in. Brass Sink Trap in Champagne Bronze

  • Fast #
  • Part #DDT041141CZ
  • Item #10002444
  • Manufacturer Part #DT041141-CZ
4 out of 5 Customer Rating

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polish your bath’s aesthetic with a decorative p-trap that perfectly matches Delta Faucet finishes
  • Easily coordinate with other Delta products and accessories
  • Replace unsightly p-traps with sink fittings you'll want to showcase
  • Durable brass construction
  • Attaches to drain body or tailpiece with 1-1/4"-11 NPSM threaded connection
  • 12-inch straight arm
  • Escutcheon included
  • Removeable cleanout cover
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

Cleanout:
Yes
Color Finish Name:
Champagne Bronze
Connection Type:
NPSM
Depth:
13 in
Height:
9-3/4 in
Length:
13 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trap Material:
Brass
Trap Size:
1-1/4 in