1-11/16 x 4-1/2 in. Brass Disposer Flange and Stopper in Black Stainless
1-11/16 x 4-1/2 in. Brass Disposer Flange and Stopper in Black Stainless
Frequently Purchased Together
Product Details
Product Details
- Disposal flange and stopper
- 4-1/2 in. diameter brass flange
- Solid brass construction
- Finish guaranteed not to tarnish or corrode
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless
- Diameter:
- 4-1/2 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Height:
- 1-11/16 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Size:
- 1-11/16 in x 4-1/2 in
- UL Listed:
- No
- Width:
- 4-1/2 in