This product requires certification to purchase.

1-5/16 in. Brass P-Trap in Matte Black

You last purchased this on
 
Delta Faucet

1-5/16 in. Brass P-Trap in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

1-5/16 in. Brass P-Trap in Matte Black

  • Fast #
  • Part #DDT031141BL
  • Item #9731976
  • Manufacturer Part #DT031141-BL
3.9 out of 5 Customer Rating
1-5/16 in. Brass P-Trap

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfectly coordinates with Delta® bathroom faucet finish
  • Attaches to drain body or tailpiece with 1-1/4"-11 NPSM threaded connection
  • 12-inch overall length
  • Durable brass construction
  • Adjustable rotation on tube outlet
  • Slip-joint inlet
  • Optional extension tube (RP101907BL) available separately for sink drain pipe
  • Finished to match Brizo products
  • 20 ga. brass construction
  • Escutcheon included
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Connection Type:
Slip-Joint
Gauge (metal):
20 ga
Height:
5-19/50 in
Length:
12-22/25 in
Trap Material:
Brass
Trap Size:
1-5/16 in



Call for Pricing
Call for Pricing