This product requires certification to purchase.

1-63/100 in. Plastic Bonnet Cap for 551T-DST, 751T-DST, 561T-DST, 761T-DST and 592T-DST

Delta Faucet

1-63/100 in. Plastic Bonnet Cap for 551T-DST, 751T-DST, 561T-DST, 761T-DST and 592T-DST

  • Fast #
  • Part #DRP54972GL
  • Item #7720248
  • Manufacturer Part #RP54972GL
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

1-63/100 in. Plastic Bonnet Cap for 551T-DST, 751T-DST, 561T-DST, 761T-DST and 592T-DST

  • Fast #
  • Part #DRP54972GL
  • Item #7720248
  • Manufacturer Part #RP54972GL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 9680
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
551T-DST, 751T-DST, 561T-DST, 761T-DST, 592T-DST
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
1-63/100 in
Faucet Part Type:
Bonnet Cap
Height:
1/2 in
Length:
1-63/100 in
Material:
Plastic
Material Type:
ABS
UPC:
034449879484
Width:
1-63/100 in