1 in. Plastic Spray and Hose Assembly in Chrome
1 in. Plastic Spray and Hose Assembly in Chrome
Frequently Purchased Together
Product Details
Product Details
- Spray and hose assembly
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2 in
- Faucet Part Type:
- Side Spray
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- Yes
- Length:
- 1 in
- Material:
- Plastic
- NSF Certified:
- No