1 in. Rubber O-ring
1 in. Rubber O-ring
Frequently Purchased Together
Product Details
Product Details
- For use with Delta kitchen faucets
- Ensures a secure fit
- Lifetime limited warranty covers parts and finish defects
Documents
Specifications
- Brand Model Compatibility:
- 2497LF Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 22/25 in
- Diameter - Outside:
- 1 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber