This product requires certification to purchase.

13 in. Plastic Trip Lever Drain in Polished Chrome

You last purchased this on
 
Delta Faucet

13 in. Plastic Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #DRP391
  • Item #27669
  • Manufacturer Part #RP391
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

13 in. Plastic Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #DRP391
  • Item #27669
  • Manufacturer Part #RP391
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Trip lever drain mechanism for tub fill
  • 13-1/2" maximum vertical adjustment
  • 7-3/4" maximum horizontal adjustment
  • 7-3/4In. maximum horizontal adjustment
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASTM:
ASTM F-409
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Plastic
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tub Depth:
13 in