13 oz. Soap & Lotion Dispenser in Venetian Bronze
13 oz. Soap & Lotion Dispenser in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
- Large capacity 13-oz. bottle
- Refillable from above the deck
- Includes refill funnel
- 2-13/16 in. maximum deck thickness
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Installation Type:
- Deck Mount
- Material:
- Brass
- Maximum Deck Thickness:
- 2-7/8 in