This product requires certification to purchase.

13 oz. Soap or Lotion Dispenser in Black Stainless

You last purchased this on
 
Delta Faucet

13 oz. Soap or Lotion Dispenser in Black Stainless

  • Fast #
  • Part #DRP50781KS
  • Item #7784338
  • Manufacturer Part #RP50781KS
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

13 oz. Soap or Lotion Dispenser in Black Stainless

  • Fast #
  • Part #DRP50781KS
  • Item #7784338
  • Manufacturer Part #RP50781KS
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 240
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Order RP30395 vented refill funnel separately
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
13 oz
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Height:
2-3/4 in
Material:
Plastic
Number of Holes:
1 Hole
Weight:
0.682 lb