14 in. Metal and Plastic Part Box in Polished Chrome
14 in. Metal and Plastic Part Box in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Boxed repair part kit
- Assorted maintenance parts
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- Yes
- Length:
- 14 in
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Width:
- 8-1/2 in