15-1/2 in. Brass Toe-Tap Drain
15-1/2 in. Brass Toe-Tap Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Toe-operated drain mechanism for tub fill
- 13-1/2 in. maximum vertical adjustment
- 7-3/4 in. maximum horizontal adjustment
- Solid brass construction ensures quality and reliability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM F-409
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Brass
- Gauge (metal):
- 17 ga
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Thread Size:
- 1-5/8 in