15-1/2 in. Brass Toe-Tap Drain in Stainless
15-1/2 in. Brass Toe-Tap Drain in Stainless
Frequently Purchased Together
Product Details
Product Details
- Toe-operated drain mechanism for tub fill
- 13-1/2 in. maximum vertical adjustment
- 7-3/4 in. maximum horizontal adjustment
- Solid brass construction ensures quality and reliability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM F-409
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Brass
- Gauge (metal):
- 17 ga
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Thread Size:
- 1-5/8 in