This product requires certification to purchase.

16 in. Shower Arm in Matte Black

You last purchased this on
 
Delta Faucet

16 in. Shower Arm in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

16 in. Shower Arm in Matte Black

  • Fast #
  • Part #DRP46870BL
  • Item #7784557
  • Manufacturer Part #RP46870BL
5 out of 5 Customer Rating
1/2 x 16 in. NPT x MIPS Brass Shower Arm

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 16 in. long shower arm
  • 1/2 in. IPS male threads
  • Wall-mount
  • Shower head sold separately
  • Flange sold separately
  • Sold individually
  • Backed by Delta faucet’s Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
End Connection 2:
MIPS
End Connections:
NPT x MIPS
Faucet Part Type:
Shower Arm
Fits Brand:
Delta
Fits Model:
RP6025, RP51034
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
16 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No


Customers Also Bought
1–6 of 18 items
Part #DRP6025BL
Item #7303151
5 out of 5 Customer Rating
Requires Certification
Part #DRP51034SS
Item #4087688
5 out of 5 Customer Rating
Requires Certification
Part #DRP93273
Item #7427112
3.1 out of 5 Customer Rating
Requires Certification
Part #D50560BL
Item #7303329
3.4 out of 5 Customer Rating
Requires Certification
Part #DRP6025SSPR
Item #9530066
5 out of 5 Customer Rating
Requires Certification
Part #K27423-BL
Item #9751906
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DU4005SSPK
Item #4275267
4 out of 5 Customer Rating
Requires Certification
Part #DRP34357RB
Item #1632179
5 out of 5 Customer Rating
Requires Certification
Part #DU1010PK
Item #4275168
4 out of 5 Customer Rating
Requires Certification
Part #DRP53237
Item #3628662
4 out of 5 Customer Rating
Requires Certification
Part #DRP40593BL
Item #7303146
3.1 out of 5 Customer Rating
Requires Certification
Part #DRP81273SS
Item #7006157
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing