This product requires certification to purchase.

17-1/2 in. Shower Arm for Model 58410/58420

You last purchased this on
 
Delta Faucet

17-1/2 in. Shower Arm for Model 58410/58420

  • Fast #
  • Part #DRP100815PN
  • Item #8194632
  • Manufacturer Part #RP100815PN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

17-1/2 in. Shower Arm for Model 58410/58420

  • Fast #
  • Part #DRP100815PN
  • Item #8194632
  • Manufacturer Part #RP100815PN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 816
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Model 58410/58420
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Shower Arm
Height:
2 in
Length:
17-1/2 in
Width:
1 in