3-47/50 in. Brass Flow Restrictor for Emerge 58810 and 58820
3-47/50 in. Brass Flow Restrictor for Emerge 58810 and 58820
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- Brand Model Compatibility:
- Emerge 58810 and 58820
- CEC Compliant:
- For Sale in CA
- Faucet Part Type:
- Flow Restrictor
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Height:
- 27/32 in
- IAPMO Listed:
- No
- Length:
- 3-47/50 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 21/25 in