This product requires certification to purchase.

18 in. Grab Bar in Matte Black

You last purchased this on
 
Delta Faucet

18 in. Grab Bar in Matte Black

  • Fast #
  • Part #D41818BL
  • Item #7784217
  • Manufacturer Part #41818-BL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

18 in. Grab Bar in Matte Black

  • Fast #
  • Part #D41818BL
  • Item #7784217
  • Manufacturer Part #41818-BL
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial, Residential
Base Plate Height:
3-1/2 in
Base Plate Width:
3-1/2 in
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/2 in
Diameter:
1-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/4 in
IAPMO Listed:
No
Length:
18 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
2-3/4 in
Width:
18 in