2-1/2 in. Brass Flange in Lumicoat™ Stainless
2-1/2 in. Brass Flange in Lumicoat™ Stainless
Frequently Purchased Together
Product Details
Product Details
- Lumicoat™ finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- 2-1/2 in. diameter
- Fits standard shower arms
- Wall-mount
- Shower heads sold separately
- Shower arms sold separately
- Sold individually
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- T13090, T13091, T13290, T13291, T13490, T13491
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Diameter:
- 2-1/2 in
- Faucet Part Type:
- Flange
- Fits Model:
- T13090, T13091, T13290, T13291, T13490, T13491
- GSA Approved:
- No
- Height:
- 15/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in