This product requires certification to purchase.

2-1/2 in. Spray and Hose Assembly for Classic D411

You last purchased this on
 
Delta Faucet

2-1/2 in. Spray and Hose Assembly for Classic D411

Brand image
You last purchased this on
 
Delta Faucet

2-1/2 in. Spray and Hose Assembly for Classic D411

  • Fast #
  • Part #DRP39345
  • Item #1861359
  • Manufacturer Part #RP39345
4 out of 5 Customer Rating
6-1/5 in. Plastic Spray Assembly

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Spray and hose assembly
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/2 in
Faucet Part Type:
Side Spray
GSA Approved:
No
Height:
5-1/2 in
IAPMO Listed:
No
Length:
2-1/2 in
NSF Certified:
No


Customers Also Bought
1–6 of 18 items
Part #DRP60097
Item #3815831
5 out of 5 Customer Rating
Requires Certification
Part #PF140330PK
Item #1738246
4.8 out of 5 Customer Rating
Requires Certification
Part #PF310410
Item #308195
5 out of 5 Customer Rating
Requires Certification
Part #C8344ABNF
Item #4146096
3.7 out of 5 Customer Rating
Requires Certification
Part #LIN110330
Item #7371171
3.4 out of 5 Customer Rating
Requires Certification
Part #M136103C
Item #3579695
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP63139
Item #3979912
4.7 out of 5 Customer Rating
Requires Certification
Part #DRP60097
Item #3815831
5 out of 5 Customer Rating
Requires Certification
Part #DRP101289CZ
Item #8794970
5 out of 5 Customer Rating
Requires Certification
Part #DRP63263
Item #4052117
5 out of 5 Customer Rating
Requires Certification
Part #DEP74855
Item #5074771
4.8 out of 5 Customer Rating
Requires Certification
Part #DRP250
Item #26190
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing