This product requires certification to purchase.

2-1/2 in. Stainless Steel Shower Flange in Matte Black

You last purchased this on
 
Delta Faucet

2-1/2 in. Stainless Steel Shower Flange in Matte Black

  • Fast #
  • Part #DRP6025BL
  • Item #7303151
  • Manufacturer Part #RP6025BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

2-1/2 in. Stainless Steel Shower Flange in Matte Black

  • Fast #
  • Part #DRP6025BL
  • Item #7303151
  • Manufacturer Part #RP6025BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 14288
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Round flange
  • 2-1/2 in. diameter
  • Stainless Steel
  • Fits standard shower arms
  • Genuine Delta repair parts
  • 4 1/4" from deck to aerator
  • Metal Lever Handles
  • Metal pop-up
  • 1/2" IPS connection
  • 1 1/8" max. deck thickness
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
2-1/2 in
Faucet Part Type:
Flange
Fits Brand:
Delta
Fits Model:
Woodhurst® T14032, T14232, T14432
GSA Approved:
No
Height:
15/32 in
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No