2-1/2 in. Stainless Steel Shower Flange for T13090, T13091, T13290 and T13291
2-1/2 in. Stainless Steel Shower Flange for T13090, T13091, T13290 and T13291
Package Quantity Info:
Each: 1 Pallet: 5712-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Diameter:
- 2-1/2 in
- Faucet Part Type:
- Flange
- Fits Brand:
- Delta
- Fits Model:
- T13090, T13091, T13290, T13291
- GSA Approved:
- No
- Height:
- 47/100 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449919289
- WaterSense Labeled:
- No