This product requires certification to purchase.

2-1/8 x 4-5/8 in. Drain Assembly in Brilliance® Stainless

Delta Faucet

2-1/8 x 4-5/8 in. Drain Assembly in Brilliance® Stainless

  • Fast #
  • Part #DRP26533SS
  • Item #1917850
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

2-1/8 x 4-5/8 in. Drain Assembly in Brilliance® Stainless

  • Fast #
  • Part #DRP26533SS
  • Item #1917850
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 390
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Genuine Delta® repair part
  • Metal lavatory drain assembly
  • Lift rod not included
  • Use of non-genuine Delta® repair parts voids warranty
  • Durable stainless steel construction
  • Lift rod and finial sold separately
  • Requires rough-in valve
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2, ASME A112.18.6
CSA Certified:
CSA B125.1, CSA B125.2
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Grid Drain Material:
Stainless Steel
IAPMO Listed:
No
Overflow Included:
No
Product Type:
Drain Assembly
Strainer Diameter:
2-1/8 in
Tailpiece Length:
4-5/8 in
Tailpiece Style:
Straight