This product requires certification to purchase.

Square Push Pop-Up (Less Overflow Drain) in Matte Black

You last purchased this on
 
Delta Faucet

Square Push Pop-Up (Less Overflow Drain) in Matte Black

  • Fast #
  • Part #D72174BL
  • Item #7303307
  • Manufacturer Part #72174-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Square Push Pop-Up (Less Overflow Drain) in Matte Black

  • Fast #
  • Part #D72174BL
  • Item #7303307
  • Manufacturer Part #72174-BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 660
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Matte black finish
  • Metal push pop-up
  • Genuine delta repair part
  • Overall product dimensions: 8-27/32'' H x 2-11/16'' D x 2-11/16'' W
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Grid Drain Material:
Metal
Overflow Included:
No
Strainer Diameter:
2-11/16 in
Tailpiece Length:
5-3/16 in
Tailpiece Style:
Straight