2-3/16 x 3-39/64 in. Pop-Up Drain Assembly
2-3/16 x 3-39/64 in. Pop-Up Drain Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 528-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Push pop assembly with overflow holes
- All metal construction push pop
- Tailpiece stainless steel for all finishes
- For use with sink with overflow
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Grid Drain Material:
- Metal
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-3/16 in
- Tailpiece Length:
- 3-39/64 in
- Tailpiece Style:
- Straight