2-Hole Wall Mount Service Sink Centerset Faucet with Double Wristblade Handle in Polished Chrome
Teck® 2-Hole Wall Mount Service Sink Centerset Faucet with Double Wristblade Handle in Polished Chrome
Product Details
Product Details
- Cast brass two handle wall mount utility sink faucet
- 203 mm (8 in.) centers
- Polished chrome plated finish
- Brass swing spout
- ADA compliant color indexed metal lever handles with vandal-resistant screws
- CER-TECK® 1/4 turn ceramic structures
- Less integral stops
- 279 mm (11 in.) tubular swing spout
- Standard 1.5 gpm (5.7 L/min.) flow control aerator
- 76 mm (3 in.) lever blade handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Teck®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Spout Height:
- 4-9/10 in
- Spout Reach:
- 11 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Fixed, Swivel
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No