This product requires certification to purchase.

2 in. Brass Dome Strainer with Screw in Champagne Bronze

You last purchased this on
 
Delta Faucet

2 in. Brass Dome Strainer with Screw in Champagne Bronze

  • Fast #
  • Part #DRP7430CZ
  • Item #4114427
  • Manufacturer Part #RP7430CZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

2 in. Brass Dome Strainer with Screw in Champagne Bronze

  • Fast #
  • Part #DRP7430CZ
  • Item #4114427
  • Manufacturer Part #RP7430CZ
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 19488
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dome strainer with screw
  • Screw 10-24 x 1.75 in.
  • For use with drain assemblies RP291CZ, RP391CZ and RP691CZ (sold separately)
  • Finish guaranteed not to tarnish or corrode
  • Sold individually
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
RP291CZ, RP391CZ, RP691CZ
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Diameter:
2 in
Material:
Brass