This product requires certification to purchase.

2.5 gpm Full Spray Push Button Hand Shower in White

You last purchased this on
 
Delta Faucet

2.5 gpm Full Spray Push Button Hand Shower in White

  • Fast #
  • Part #D462PBPK
  • Item #422668
  • Manufacturer Part #462PBPK
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

2.5 gpm Full Spray Push Button Hand Shower in White

  • Fast #
  • Part #D462PBPK
  • Item #422668
  • Manufacturer Part #462PBPK
4.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 336
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Push Button activates trickle/full spray
  • Rub clean nozzles for removal of deposits
  • Made of Engineering Grade ABS pastic components
  • Double check valve prevents the backflow of water
  • Lifetime warranty
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Material:
Plastic
Hand Shower Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full Body
WaterSense Labeled:
No