24 in. Brass Towel Shelf with 2-Bar Concealed Mount in Polished Chrome
24 in. Brass Towel Shelf with 2-Bar Concealed Mount in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Towel shelf with 2 bars
- Brass construction
- Chrome
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-22/25 in
- Height:
- 8-1/2 in
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Number of Bars:
- 2