24 in. Grab Bar in Polished Chrome
24 in. Grab Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Decorative grab bar
- Diameter: 1-1/4"
- Extends 2-3/4" from wall
- Concealed mounting
- Diameter flanges: 3"
- Wall clearance: 1-1/2"
- Mounting hardware included
- Grab bar wall anchor included
- Supports up to 500 lbs when properly installed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-41/100 in
- Hardware Included:
- Yes
- Height:
- 3-3/100 in
- Installation Type:
- Concealed Screw
- Length:
- 27 in
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 24 in