24 in. Towel Bar in Polished Chrome
BathSafety 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Also functions as assist bar
- Diameter: 7/8"
- Extends 3" from wall
- Supports loads exceeding 250 lbs when properly installed
- Mounting hardware included
- Retrievable assist bar wall anchor included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- BathSafety
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Diameter:
- 25-22/25 in
- Hardware Included:
- Yes
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 25-22/25 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 3 in
- UPC:
- 034449715331
- Width:
- 25-22/25 in