3/4 in. Brass Solenoid Valve for Model 631TP3x0, Model 631TP3x1TR, Model 631TP3x8TR, Model 630TP3x0 and Model 630TP3x1TR
3/4 in. Brass Solenoid Valve for Model 631TP3x0, Model 631TP3x1TR, Model 631TP3x8TR, Model 630TP3x0 and Model 630TP3x1TR
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model 631TP3x0, Model 631TP3x1TR, Model 631TP3x8TR, Model 630TP3x0, Model 630TP3x1TR, Model 630TP3x8TR
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Part Type:
- Solenoid Valve
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No